Zoro Homepage

Reel

  • Mfr # 50220-00

  • Zoro # G610866802


product price: $10,281.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Reel Width
274 in
Color
Silver
For Use With
Thermal Pool Cover
Material
Stainless Steel
Overall Depth
20 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50220-00
Zoro #
G610866802
UPC #
-
Country of Origin
United States

Dimensions

Reel Width
274 in
Overall Depth
20 7/8 in
Overall Height
27 in
Overall Width
120 in
Capacity - Length
164 Linear ft/3280 sq ft

Details

Item
Pool Cover Reel
Color
Silver
For Use With
Thermal Pool Cover
Material
Stainless Steel
Finish
Electropolished
Material Grade
304L
Portability
Fixed
Includes Crank
No Crank Included
Mount Type
Wall Mount
Number of Casters
0
Operating Mechanism
Manual
Caster Material
Stainless Steel
Number of Reels
1
Product Type
Pool Cover Reel
Model Name
Blackfoot

Description

Pool Cover Reel, Model Name Blackfoot, Reel Width 274 in, Capacity - Length 164 Linear ft/3280 sq ft, Finish Electropolished, Operating Mechanism Manual, Operating Voltage Not Applicable, Material Grade 304L, Mount Type Wall Mount, Includes Crank No Crank Included, Number of Casters 0, Caster Material Stainless Steel, Caster Locking Not Applicable, Caster Diameter Not Applicable, Portability Fixed, Product Type Pool Cover Reel, Overall Height 27 in, Overall Width 120 in, Overall Depth 20 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.