Zoro Homepage

Reel

  • Mfr # 55525-00

  • Zoro # G410866804


product price: $5,091.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Reel Width
61 in
Color
Silver
For Use With
Lane Lines
Material
Stainless Steel
Overall Width
60 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55525-00
Zoro #
G410866804
UPC #
-
Country of Origin
United States

Dimensions

Reel Width
61 in
Overall Width
60 1/8 in
Overall Height
65 3/8 in
Overall Depth
76 1/8 in
Caster Diameter
4 in
Capacity - Length
400 ft of 6 in Diameter Line, 720 ft of 4 in Diameter Line

Details

Item
Pool Line Reel
Color
Silver
For Use With
Lane Lines
Material
Stainless Steel
Finish
Electropolished
Model Name
Sheridan
Includes Crank
Crank Included
Caster Locking
Locking Casters
Caster Material
Stainless Steel
Portability
Portable
Number of Casters
4
Number of Reels
1
Material Grade
304L
Product Type
Pool Line Reel
Operating Mechanism
Manual
Mount Type
Freestanding

Description

Pool Line Reel, Model Name Sheridan, Reel Width 61 in, Capacity - Length 400 ft of 6 in Diameter Line, 720 ft of 4 in Diameter Line, Finish Electropolished, Operating Mechanism Manual, Operating Voltage Not Applicable, Material Grade 304L, Mount Type Freestanding, Includes Crank Crank Included, Number of Casters 4, Caster Material Stainless Steel, Caster Locking Locking Casters, Caster Diameter 4 in, Portability Portable, Product Type Pool Line Reel, Overall Height 65 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.