Zoro Homepage

Ribitol, 1g

  • Mfr # A0171-1G

  • Zoro # G8176633


product price: $43.39
/ea

Key Features

Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C5H12O5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0171-1G
Zoro #
G8176633
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Ribitol
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C5H12O5
Molecular Weight
F.W. 152.15
CAS Number
488-81-3

Description

Ribitol, CAS Number 488-81-3, Molecular Weight F.W. 152.15, Chemical Formula C5H12O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.