Shop SPECTRUM
See all product information
Create Account
Saccharin Sodium, Dihydrate, 2.5kg
- Mfr # SO195-2.5KG13
- Zoro # G7944680
product price:
$
1,734.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
2.5 kg
Chemical Grade
USP
Chemical Container Material
Plastic
CAS Number
6155-57-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO195-2.5KG13
- Zoro #
- G7944680
- UPC #
- -
- Country of Origin
- United States
- Item
- Saccharin Sodium, Dihydrate, Granular, USP
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- CAS Number
- 6155-57-3
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 241.20
- Chemical Formula
- C7H4NNaO3S¿2H2O
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Saccharin Sodium, Dihydrate, Granular, USP, CAS Number 6155-57-3, Molecular Weight F.W. 241.20, Chemical Formula C7H4NNaO3S�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.