Sdm Bisulfite, Grnlr, Rgnt, ACS, 12kg
Mfr # S1173-12KG
Zoro # G7938959
product price: $650.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Size
12 kg
Chemical Formula
NaHSO3
CAS Number
7631-90-5
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1173-12KG
Zoro #
G7938959
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
12 kg
Details
Item
Sodium Bisulfite
Chemical Container Type
Drum
Chemical Formula
NaHSO3
CAS Number
7631-90-5
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
ACS
Molecular Weight
104.06
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Drum
Application
Industrial
Product Type
Sodium Bisulfite
Features
Contains Varying Proportions of Sodium Bisulfite NaHSO3 and Sodium Metabisulfite Na2S2O5
Container Material
Plastic
Form
Powder
Storage Temperature - Maximum
22 Degrees C
Volume
12 kg
Quantity
12
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Description
Sodium Bisulfite, Concentration Not Applicable, CAS Number 7631-90-5, Molecular Weight 104.06, Chemical Formula NaHSO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.