Shop SPECTRUM

Sdm Carbonate, Anhdrs, Pwdr, Rgnt, ACS, 500g

  • Mfr # S1225-500GM
  • Zoro # G7935492

product price: 
$
97.69
/ea

Key Features

Chemical Container Material
Plastic
Molecular Weight
105.99
CAS Number
497-19-8
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1225-500GM
Zoro #
G7935492
UPC #
-
Country of Origin
United States
Item
Sodium Carbonate
Chemical Container Material
Plastic
Molecular Weight
105.99
CAS Number
497-19-8
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Formula
Na2CO3
Shelf Life
24 mo
Chemical Grade
ACS
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Sodium Carbonate
Features
Hygroscopic
Special Information
Hygroscopic
Form
Powder
Container Material
Plastic
Volume
500 g
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Chemical Properties
Anhydrous
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Sodium Carbonate - Anhydrous, Concentration Not Applicable, CAS Number 497-19-8, Molecular Weight 105.99, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.