Zoro Homepage

Sdm Chlrd, Crstl, Rgnt, ACS, 12kg

  • Mfr # S1240-12KG

  • Zoro # G7972050


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Drum
Chemical Container Size
12 kg
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NaCl
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1240-12KG
Zoro #
G7972050
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Sodium Chloride
Chemical Container Type
Drum
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NaCl
Chemical Container Material
Plastic
Chemical Grade
ACS
Molecular Weight
58.44
Shelf Life
24 mo
CAS Number
7647-14-5
Application
Oral Hygiene Products, Shampoos and Hair Care Products, Thickener Applications
Container Type
Drum
Product Type
Sodium Chloride
Features
Hygroscopic
Container Material
Plastic
Form
Powder
Storage Temperature - Minimum
20 Degrees C
Volume
12 kg
Quantity
12
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
22 Degrees C

Description

Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.