Zoro Homepage

Sdm Phspht Trbsc, Ddcahydrt, Crs, Rgt, 2.5kg

  • Mfr # S1410-2.5KG

  • Zoro # G8039558


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
Na3PO4 x 12H2O
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated for Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1410-2.5KG
Zoro #
G8039558
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Sodium Phosphate Tribasic, Dodecahydrate, Crystal, Reagent, ACS
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
Na3PO4 x 12H2O
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated for Transport
Molecular Weight
380.12
Chemical Grade
ACS
CAS Number
10101-89-0

Description

Sodium Phosphate Tribasic, Dodecahydrate, Crystal, Reagent, ACS, CAS Number 10101-89-0, Molecular Weight 380.12, Chemical Formula Na3PO4 x 12H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.