Shop SPECTRUM
See all product information
Create Account
Sdm Selenite, Pwdr, 25g
- Mfr # SO206-25GM
- Zoro # G7903572
product price:Â
$
79.99
/ea
Key Features
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN2630, Selenite (Sodium Selenite), 6.1, PG I
Chemical Container Size
25 g
Chemical Formula
Na2SeO3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO206-25GM
- Zoro #
- G7903572
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Selenite, Powder
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2630, Selenite (Sodium Selenite), 6.1, PG I
- Chemical Formula
- Na2SeO3
- Chemical Grade
- Lab
- CAS Number
- 10102-18-8
- Shelf Life
- 24 mo
- Molecular Weight
- 172.94
Dimensions
- Chemical Container Size
- 25 g
Description
Sodium Selenite, Powder, CAS Number 10102-18-8, Molecular Weight 172.94, Chemical Formula Na2SeO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2630, Selenite (Sodium Selenite), 6.1, PG I
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.