Zoro Homepage
This item is Discontinued.
Spectrum Chemical Sdm Slft, Anhdrs, Biotc, 500g, PK6 S1457-500GM-CS6

Sdm Slft, Anhdrs, Biotc, 500g, PK6 (Discontinued)

  • Mfr # S1457-500GM-CS6
  • Zoro # G8095269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1457-500GM-CS6
Zoro #
G8095269
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium Sulfate - Anhydrous
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Formula
Na2SO4
Shelf Life
24 mo
Chemical Container Material
Plastic
Molecular Weight
142.04
CAS Number
7757-82-6
Chemical Grade
ACS
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Sodium Sulfate - Anhydrous
Container Material
Plastic
Form
Powder
Quantity
500
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
500 g

Description

Sodium Sulfate - Anhydrous, Concentration Not Applicable, CAS Number 7757-82-6, Molecular Weight 142.04, Chemical Formula Na2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.