Shop SPECTRUM
See all product information
Create Account
SdmHpclrt, Sol, 12Pct Avl Chlrn, Rgt, 4L, PK4
- Mfr # S1316-4LT-CS4
- Zoro # G7999737
product price:Â
$
833.99
/pk of 4, $208.50/ea
Free Shipping & Returns
Key Features
Concentration
12 %
Chemical Grade
Lab
Chemical Container Size
4 L
Shelf Life
24 mo
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1316-4LT-CS4
- Zoro #
- G7999737
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Hypochlorite
- Concentration
- 12 %
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN1791, Hypochlorite Solution, 8, PG III
- Chemical Container Type
- Jug
- Application
- Commercial
- Chemical Formula
- NaOCl
- Container Type
- Jug
- Color
- Colorless
- Product Type
- Sodium Hypochlorite
- Form
- Liquid
- CAS Number
- 7681-52-9, 7732-18-5
- Molecular Weight
- 18.02 F.W
- Container Material
- Plastic
- Quantity
- 1
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Sodium Hypochlorite, Concentration 12 Percent, CAS Number 7681-52-9, 7732-18-5, Molecular Weight 18.02 F.W, Chemical Formula NaOCl, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1791, Hypochlorite Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.