Zoro Homepage

Sec Butyl Acetate, 25mL

  • Mfr # A0025-25ML

  • Zoro # G8209691


product price: $37.19
/ea

Key Features

Chemical Container Size
25 mL
Chemical Grade
Reagent
Shipping Restrictions
UN1123, Butyl acetate, 3, PG II
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0025-25ML
Zoro #
G8209691
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Sec-Butyl Acetate
Chemical Grade
Reagent
Shipping Restrictions
UN1123, Butyl acetate, 3, PG II
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C6H12O2
Molecular Weight
116.16
CAS Number
105-46-4
Shelf Life
24 mo

Description

Sec-Butyl Acetate, CAS Number 105-46-4, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1123, Butyl Acetate, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.