Sec Butyl Acetate, 500mL
Mfr # A0025-500ML
Zoro # G8173118
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Molecular Weight
116.16
Chemical Formula
C6H12O2
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0025-500ML
Zoro #
G8173118
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Sec-Butyl Acetate
Chemical Container Material
Clear Glass
Molecular Weight
116.16
Chemical Formula
C6H12O2
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
105-46-4
Shipping Restrictions
UN1123, Butyl acetate, 3, PG II
Chemical Grade
Reagent
Description
Sec-Butyl Acetate, CAS Number 105-46-4, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1123, Butyl Acetate, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.