Sec Butylamine, 500ml
Mfr # B0708-500ML
Zoro # G8111542
product price: $82.19
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2733, Amine, Flammable, Corrosive, n.o.s. (2-Aminobutane), 3, PG II
Chemical Container Size
500 mL
Chemical Formula
C4H11N
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0708-500ML
Zoro #
G8111542
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Sec-Butylamine
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2733, Amine, Flammable, Corrosive, n.o.s. (2-Aminobutane), 3, PG II
Chemical Formula
C4H11N
Chemical Grade
Reagent
CAS Number
13952-84-6
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 73.14
Description
Sec-Butylamine, CAS Number 13952-84-6, Molecular Weight F.W. 73.14, Chemical Formula C4H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2733, Amine, Flammable, Corrosive, n.o.s. (2-Aminobutane), 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.