Zoro Homepage

Silica Gel, Chrmtgphy/TLC, 5-20micron, 60A

  • Mfr # SIL37-500GM

  • Zoro # G8077358


product price: $1,283.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
60.08
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIL37-500GM
Zoro #
G8077358
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Silica Gel - Chromatography - 5-20 Micron
Molecular Weight
60.08
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
112926-00-8
Application
Analytical Testing Labs
Container Type
Bottle
Chemical Formula
SiO2
Product Type
Silica Gel - Chromatography - 5-20 Micron
Features
Hygroscopic
Container Material
Amber Glass
Form
Powder
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Quantity
500

Description

Silica Gel - Chromatography - 5-20 Micron, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.