Silica Gel, For Hi-Res Chrmtgphy/TLC 5-2
Mfr # SIL37-2.5KG
Zoro # G7998273
product price: $4,913.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
112926-00-8
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
60.08
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIL37-2.5KG
Zoro #
G7998273
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
2.5 kg
Details
Item
Silica Gel - Chromatography - 5-20 Micron
Shelf Life
24 mo
CAS Number
112926-00-8
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
60.08
Chemical Container Material
Plastic
Chemical Container Type
Drum
Chemical Grade
Lab
Application
Analytical Testing Labs
Chemical Formula
SiO2
Container Type
Drum
Product Type
Silica Gel - Chromatography - 5-20 Micron
Features
Hygroscopic
Form
Powder
Container Material
Plastic
Volume
2.5 kg
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Description
Silica Gel - Chromatography - 5-20 Micron, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.