Zoro Homepage
This item is Discontinued.
Spectrum Chemical Silicagel, Grade, 03, 8 Mesh 2.5kg SIL60-2.5KG

Silicagel, Grade, 03, 8 Mesh 2.5kg (Discontinued)

  • Mfr # SIL60-2.5KG
  • Zoro # G7958391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIL60-2.5KG
Zoro #
G7958391
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Silica Gel, Grade 03, 8 Mesh
Chemical Container Material
Metal
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Grade
Lab
Chemical Container Type
Drum
CAS Number
112926-00-8
Shelf Life
24 mo
Special Information
For Gas Dehydration And Trace Hydrocarbon Removal

Description

Silica Gel, Grade 03, 8 Mesh, CAS Number 112926-00-8, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Gas Dehydration And Trace Hydrocarbon Removal

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.