Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicagel, Grade, 22, 60-200 Mesh 250g

  • Mfr # SIL04-250GM

  • Zoro # G7963413


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
250 g
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
CAS Number
112926-00-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIL04-250GM
Zoro #
G7963413
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
250 g

Details

Item
Silica Gel - Grade 22 - 60-200 Mesh
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
CAS Number
112926-00-8
Shelf Life
24 mo
Chemical Container Type
Bottle
Application
Industrial, Research Purpose
Chemical Formula
SiO2
Container Type
Bottle
Product Type
Silica Gel - Grade 22 - 60-200 Mesh
Features
Hygroscopic
Form
Powder
Container Material
Amber Glass
Molecular Weight
60.08
Volume
250 g
Quantity
250
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
S

Description

Silica Gel - Grade 22 - 60-200 Mesh, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 250 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.