Zoro Homepage
This item is Discontinued.
Spectrum Chemical Silicagel, Grade, 922,200 Msh and Fnr, 100g SIL45-100GM

Silicagel, Grade, 922,200 Msh and Fnr, 100g (Discontinued)

  • Mfr # SIL45-100GM
  • Zoro # G7967141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIL45-100GM
Zoro #
G7967141
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100g

Details

Item
Silica Gel, Grade 922, 200 Mesh and Finer
Special Information
Chromatographic
CAS Number
112926-00-8
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass

Description

Silica Gel, Grade 922, 200 Mesh and Finer, CAS Number 112926-00-8, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Chromatographic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.