Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Chemical Simethicone, USP, 100mL S1926-100ML

Simethicone, USP, 100mL (Discontinued)

  • Mfr # S1926-100ML
  • Zoro # G7934147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1926-100ML
Zoro #
G7934147
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Simethicone, USP
Chemical Grade
USP
Shelf Life
24 mo
CAS Number
8050-81-5
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle

Description

Simethicone, USP, CAS Number 8050-81-5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.