Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Chemical Slcagel, Dvsl, Grd, 60, 230-400 Msh, 1kg, PK6 SIL58-1KG-CS6

Slcagel, Dvsl, Grd, 60, 230-400 Msh, 1kg, PK6 (Discontinued)

  • Mfr # SIL58-1KG-CS6
  • Zoro # G8039013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIL58-1KG-CS6
Zoro #
G8039013
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Silica Gel - 230-400 Mesh
CAS Number
112926-00-8
Chemical Container Material
Metal
Chemical Container Type
Drum
Chemical Grade
Lab
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
SiO2
Application
Analytical Testing Labs
Container Type
Drum
Product Type
Silica Gel - 230-400 Mesh
Form
Powder
Features
Hygroscopic
Molecular Weight
60.08
Container Material
Metal
Storage Temperature
Room Temperature
Storage Temperature - Minimum
20 Degrees C
Volume
1 kg
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
22 Degrees C
Quantity
1

Description

Silica Gel - 230-400 Mesh, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.