Zoro Homepage

Slcagel, Dvsl, Grd, 635, 60-100 Msh, 60A 1kg

  • Mfr # SIL63-1KG

  • Zoro # G8042050


product price: $831.99
/ea
Free Shipping & Returns

Key Features

CAS Number
112926-00-8
Chemical Grade
Lab
Chemical Container Type
Drum
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIL63-1KG
Zoro #
G8042050
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Silica Gel - Grade 635 - 60-1000 Mesh
CAS Number
112926-00-8
Chemical Grade
Lab
Chemical Container Type
Drum
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Material
Metal
Container Type
Drum
Application
Industrial, Research Purpose
Chemical Formula
SiO2
Product Type
Silica Gel - Grade 635 - 60-1000 Mesh
Molecular Weight
60.08
Container Material
Metal
Features
Hygroscopic
Form
Powder
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
1 kg
REMOVE - Previous PI Node
S
Quantity
1
Storage Temperature
Room Temperature

Description

Silica Gel - Grade 635 - 60-1000 Mesh, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.