Slcagel, Sphrcl, For SPE, Crtrdgs and Clmn (Discontinued)
- Mfr # SIL46-100GM
- Zoro # G7924679
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIL46-100GM
Zoro #
G7924679
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100g
Details
Item
Silica Gel, Spherical, For SPE, Cartridges and Column Packing 75-200 Micron, 70A, Ultrapure
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated for Transport
CAS Number
7631-86-9
Chemical Grade
Purified
Description
Silica Gel, Spherical, For SPE, Cartridges and Column Packing 75-200 Micron, 70A, Ultrapure, CAS Number 7631-86-9, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.