Zoro Homepage

Sodium 1-Decanesulfonate, 25g

  • Mfr # D1181-25G

  • Zoro # G8005687


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Container Type
Bottle
CAS Number
13419-61-9
Chemical Container Material
Clear Glass
Molecular Weight
244.32 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1181-25G
Zoro #
G8005687
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Sodium 1-Decanesulfonate
Chemical Container Type
Bottle
CAS Number
13419-61-9
Chemical Container Material
Clear Glass
Molecular Weight
244.32 F.W.
Chemical Formula
C10H21NaO3S
Chemical Grade
Reagent
Shelf Life
24 mo
Container Type
Bottle
Product Type
Sodium 1-Decanesulfonate
Shipping Restrictions
HS 2904.10.5000
Container Material
Clear Glass
Purity
98 %
Features
Hygroscopic
Form
Powder
Quantity
25
MDL Number
MFCD00007526
Volume
25 g
PubChem CID
2724181
REMOVE - Previous PI Node
S

Description

Sodium 1-Decanesulfonate, CAS Number 13419-61-9, Molecular Weight 244.32 F.W., Chemical Formula C10H21NaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS 2904.10.5000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.