This item is Discontinued.

Spectrum Chemical Sodium 4-Ethylbenzenesulfonate, 100g S1577-100GM

Sodium 4-Ethylbenzenesulfonate, 100g (Discontinued)

  • Mfr # S1577-100GM
  • Zoro # G7930303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1577-100GM
Zoro #
G7930303
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Sodium 4-Ethylbenzenesulfonate
Concentration
100%
Shelf Life
24 mo
Molecular Weight
208.21
Chemical Container Type
Bottle
Chemical Formula
C8H9NaO3S
Chemical Container Material
Amber Glass
CAS Number
14995-38-1
Chemical Grade
Reagent

Description

Sodium 4-Ethylbenzenesulfonate, Concentration 100 Percent, CAS Number 14995-38-1, Molecular Weight 208.21, Chemical Formula C8H9NaO3S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.