Zoro Homepage

Sodium Acetate, Anhydrous, Rgnt, ACS, 12kg

  • Mfr # S1110-12KG

  • Zoro # G7989672


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
82.03
CAS Number
127-09-3
Chemical Container Size
12 kg
Chemical Container Material
Plastic
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1110-12KG
Zoro #
G7989672
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Sodium Acetate, Anhydrous, Reagent, ACS
Molecular Weight
82.03
CAS Number
127-09-3
Chemical Container Material
Plastic
Shelf Life
12 mo
Chemical Grade
ACS
Chemical Container Type
Drum
Chemical Formula
C2H3NaO2
Shipping Restrictions
Chemical Not Regulated for Transport

Description

Sodium Acetate, Anhydrous, Reagent, ACS, CAS Number 127-09-3, Molecular Weight 82.03, Chemical Formula C2H3NaO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.