Zoro Homepage

Sodium Bitartrate, Pwdr, Rgnt, 500g

  • Mfr # S1175-500GM

  • Zoro # G8053241


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
Chemical Not Regulated for Transport
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1175-500GM
Zoro #
G8053241
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium Bitartrate, Powder, Reagent
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
Chemical Not Regulated for Transport
Shelf Life
24 mo
CAS Number
526-94-3
Molecular Weight
190.09
Chemical Formula
NaHC4H4O6 x H2O

Description

Sodium Bitartrate, Powder, Reagents, CAS Number 526-94-3, Molecular Weight 190.09, Chemical Formula NaHC4H4O6 x H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.