Zoro Homepage
This item is Discontinued.
Spectrum Chemical Sodium Chlorate, Crystal, Reagent, 12kg S1235-12KG18

Sodium Chlorate, Crystal, Reagent, 12kg (Discontinued)

  • Mfr # S1235-12KG18
  • Zoro # G8066830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1235-12KG18
Zoro #
G8066830
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Sodium Chlorate, Crystal, Reagent
Shipping Restrictions
UN1495, Sodium chlorate, 5.1, PG II
Chemical Grade
Reagent
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
7775-09-9
Chemical Formula
NaClO3
Molecular Weight
F.W. 106.45
Chemical Container Type
Drum

Description

Sodium Chlorate, Crystal, Reagent, CAS Number 7775-09-9, Molecular Weight F.W. 106.45, Chemical Formula NaClO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1495, Sodium chlorate, 5.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.