Zoro Homepage

Sodium Cyanide, Reagent, ACS, 125g

  • Mfr # S1260-125GM07

  • Zoro # G8001207


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Chemical Formula
NaCN
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
UN1689, Sodium Cyanide, 6.1, PG I, Marine Pollutant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1260-125GM07
Zoro #
G8001207
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 g

Details

Item
Sodium Cyanide
Form
Powder
Chemical Formula
NaCN
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
UN1689, Sodium Cyanide, 6.1, PG I, Marine Pollutant
CAS Number
143-33-9
Chemical Grade
ACS
Shelf Life
24 mo
Molecular Weight
49.01
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Sodium Cyanide
Container Material
Plastic
Quantity
125
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
125 g
REMOVE - Previous PI Node
S

Description

Sodium Cyanide, Concentration Not Applicable, CAS Number 143-33-9, Molecular Weight 49.01, Chemical Formula NaCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN1689, Sodium Cyanide, 6.1, PG I, Marine Pollutant, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.