Zoro Homepage

Sodium Dichloroacetate, 10g

  • Mfr # D1719-10G

  • Zoro # G7982462


product price: $109.99
/ea
Free Shipping & Returns

Key Features

CAS Number
2156-56-1
Chemical Container Material
Clear Glass
Molecular Weight
150.92 F.W.
Chemical Formula
C2HCl2NaO2
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1719-10G
Zoro #
G7982462
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
Sodium dichloroacetate
CAS Number
2156-56-1
Chemical Container Material
Clear Glass
Molecular Weight
150.92 F.W.
Chemical Formula
C2HCl2NaO2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Container Type
Bottle
Product Type
Sodium Dichloroacetate
Form
Powder
Purity
99 %
Features
Hygroscopic
Container Material
Clear Glass
Shipping Restrictions
HS 2915.40.5050
Quantity
10
Volume
10 g
REMOVE - Previous PI Node
S
PubChem CID
517326
MDL Number
MFCD00070489

Description

Sodium Dichloroacetate, CAS Number 2156-56-1, Molecular Weight 150.92 F.W., Chemical Formula C2HCl2NaO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS 2915.40.5050

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.