Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium Dodecyl Sulfate, 25g

  • Mfr # D1403-25G

  • Zoro # G8010788


product price: $30.19
/ea

Key Features

Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
HS n.o. 2904.20.5000
CAS Number
151-21-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1403-25G
Zoro #
G8010788
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Sodium Dodecyl Sulfate
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
HS n.o. 2904.20.5000
CAS Number
151-21-3
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C12H25NaO4S
Container Type
Bottle
Application
GC Analysis
Product Type
Sodium Dodecyl Sulfate
Purity
97 %
Molecular Weight
288.38 F.W.
Features
Air Sensitive, Hygroscopic
Container Material
Clear Glass
Form
Powder
Quantity
25
PubChem CID
3423265
REMOVE - Previous PI Node
S
MDL Number
MFCD00036175
Volume
25 g

Description

Sodium Dodecyl Sulfate, CAS Number 151-21-3, Molecular Weight 288.38 F.W., Chemical Formula C12H25NaO4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2904.20.5000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.