Zoro Homepage

Sodium Dodecylbenzenesulfonate, 25g

  • Mfr # D1238-25G

  • Zoro # G7985807


product price: $47.89
/ea

Key Features

Chemical Container Material
Clear Glass
CAS Number
69669-44-9
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1238-25G
Zoro #
G7985807
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Sodium Dodecylbenzenesulfonate
Chemical Container Material
Clear Glass
CAS Number
69669-44-9
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C18H29NaO3S
Molecular Weight
348.48 F.W.
Container Type
Bottle
Product Type
Sodium Dodecylbenzenesulfonate
Shipping Restrictions
HS n.o. 2904.10.3700
Container Material
Clear Glass
Concentration
62 to 68% w/w
Form
Liquid
Volume
25 g
MDL Number
MFCD00011508
Quantity
25
REMOVE - Previous PI Node
S

Description

Sodium Dodecylbenzenesulfonate, Concentration 62 to 68 Percent w/w, CAS Number 69669-44-9, Molecular Weight 348.48 F.W., Chemical Formula C18H29NaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2904.10.3700

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.