Zoro Homepage

Sodium Dodecylbenzenesulfonate, 500g

  • Mfr # D1238-500G

  • Zoro # G7971877


product price: $101.99
/ea
Free Shipping & Returns

Key Features

CAS Number
69669-44-9
Molecular Weight
348.48 F.W.
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C18H29NaO3S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1238-500G
Zoro #
G7971877
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium Dodecylbenzenesulfonate
CAS Number
69669-44-9
Molecular Weight
348.48 F.W.
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C18H29NaO3S
Chemical Container Type
Bottle
Shelf Life
24 mo
Container Type
Bottle
Product Type
Sodium Dodecylbenzenesulfonate
Shipping Restrictions
HS n.o. 2904.10.3700
Form
Liquid
Container Material
Clear Glass
Concentration
62 to 68% w/w
Volume
500 g
MDL Number
MFCD00011508
REMOVE - Previous PI Node
S
Quantity
500

Description

Sodium Dodecylbenzenesulfonate, Concentration 62 to 68 Percent w/w, CAS Number 69669-44-9, Molecular Weight 348.48 F.W., Chemical Formula C18H29NaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2904.10.3700

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.