Zoro Homepage

Sodium L-Glutamate, 500g

  • Mfr # G0188-500G

  • Zoro # G8296062


product price: $49.29
/ea

Key Features

Chemical Container Size
500 g
CAS Number
6106-04-3
Chemical Formula
C5H8NNaO4H2O
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0188-500G
Zoro #
G8296062
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium L-Glutamate
CAS Number
6106-04-3
Chemical Formula
C5H8NNaO4H2O
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
169.11

Description

Sodium L-Glutamate, CAS Number 6106-04-3, Molecular Weight 169.11, Chemical Formula C5H8NNaO4�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.