Zoro Homepage

Sodium Periodate, Granular, 25g, PK6

  • Mfr # S1381-25GMAF

  • Zoro # G7938030


product price: $718.99
/pk 6, $119.83/ea
Free Shipping & Returns

Key Features

CAS Number
7790-28-5
Molecular Weight
F.W. 213.89
Chemical Container Type
Bottle
Chemical Container Size
25 g
Chemical Container Material
Amber Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1381-25GMAF
Zoro #
G7938030
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Sodium Periodate, Granular, Reagent, ACS
CAS Number
7790-28-5
Molecular Weight
F.W. 213.89
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Formula
NaIO4
Chemical Grade
ACS
Shelf Life
24 mo
Shipping Restrictions
UN1479, Oxidizing Solid, n.o.s. (Sodium Periodate), 5.1, PG III

Description

Sodium Periodate, Granular, Reagent, ACS, CAS Number 7790-28-5, Molecular Weight F.W. 213.89, Chemical Formula NaIO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1479, Oxidizing solid, n.o.s. (sodium periodate), 5.1, PG III, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.