Sodium Persulfate, Reagent, 2.5kg
- Mfr # S1394-2.5KG13
- Zoro # G8037047
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Formula
Na2S2O8
Chemical Container Type
Bottle
CAS Number
7775-27-1
Shipping Restrictions
UN1505, Sodium Persulfate, 5.1, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1394-2.5KG13
- Zoro #
- G8037047
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Persulfate
- Form
- Powder
- Chemical Formula
- Na2S2O8
- Chemical Container Type
- Bottle
- CAS Number
- 7775-27-1
- Shipping Restrictions
- UN1505, Sodium Persulfate, 5.1, PG III
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Molecular Weight
- 238.1
- Chemical Container Material
- Plastic
- Container Type
- Bottle
- Color
- Colorless
- Application
- Commercial
- Product Type
- Sodium Persulfate
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Persulfate, Concentration Not Applicable, CAS Number 7775-27-1, Molecular Weight 238.1, Chemical Formula Na2S2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN1505, Sodium Persulfate, 5.1, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.