Shop SPECTRUM
See all product information
Create Account
Sodium Phosphate Monobasic, 12kg
- Mfr # SO188-12KG18
- Zoro # G8085240
product price:Â
$
1,035.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7558-80-7
Molecular Weight
F.W. 119.98
Chemical Container Material
Plastic
Chemical Container Type
Drum
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO188-12KG18
- Zoro #
- G8085240
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Phosphate Monobasic, Anhydrous, FCC
- CAS Number
- 7558-80-7
- Molecular Weight
- F.W. 119.98
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Chemical Grade
- FCC
- Chemical Formula
- NaH2PO4
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Phosphate Monobasic, Anhydrous, FCC, CAS Number 7558-80-7, Molecular Weight F.W. 119.98, Chemical Formula NaH2PO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.