Zoro Homepage

Sodium Salicylate, Crystal, USP, 500g

  • Mfr # SO205-500GM10

  • Zoro # G7963720


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 160.10
Chemical Grade
USP
Shelf Life
24 mo
Chemical Container Size
500 g
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO205-500GM10
Zoro #
G7963720
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium Salicylate, Crystal, USP
Molecular Weight
F.W. 160.10
Chemical Grade
USP
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C7H5O3Na
CAS Number
54-21-7
Chemical Container Material
Plastic

Description

Sodium Salicylate, Crystal, USP, CAS Number 54-21-7, Molecular Weight F.W. 160.10, Chemical Formula C7H5O3Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.