Zoro Homepage

Sodium Selenate, Anhydrous, Crystal, 100g

  • Mfr # S1428-100GMGL06

  • Zoro # G8046838


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
CAS Number
13410-01-0
Shipping Restrictions
UN2630, Selenate, 6.1, PG I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1428-100GMGL06
Zoro #
G8046838
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Sodium Selenate, Anhydrous, Crystal
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
CAS Number
13410-01-0
Shipping Restrictions
UN2630, Selenate, 6.1, PG I
Molecular Weight
F.W. 188.94
Shelf Life
24 mo
Chemical Formula
Na2SeO4

Description

Sodium Selenate, Anhydrous, Crystal, CAS Number 13410-01-0, Molecular Weight F.W. 188.94, Chemical Formula Na2SeO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2630, Selenate, 6.1, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.