Shop SPECTRUM
See all product information
Create Account
Sodm Borate, Decahdrt, NF, 2.5kg
- Mfr # S1183-2.5KG
- Zoro # G8018007
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
Na2B4O7 x 10H2O
CAS Number
1303-96-4
Chemical Grade
NF
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1183-2.5KG
- Zoro #
- G8018007
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Borate, Decahydrate, NF
- Chemical Formula
- Na2B4O7 x 10H2O
- CAS Number
- 1303-96-4
- Chemical Grade
- NF
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Molecular Weight
- 381.37
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Borate, Decahydrate, NF, CAS Number 1303-96-4, Molecular Weight 381.37, Chemical Formula Na2B4O7 x 10H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.