Shop SPECTRUM
See all product information
Create Account
Sodm Carbonate, Anhdrs, NF, 12kg
- Mfr # SO147-12KG
- Zoro # G2969977
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
105.99
Form
Powder
Chemical Container Material
Plastic
Chemical Grade
NF
Application
Analytical Testing Labs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO147-12KG
- Zoro #
- G2969977
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Carbonate
- Molecular Weight
- 105.99
- Form
- Powder
- Chemical Container Material
- Plastic
- Chemical Grade
- NF
- Application
- Analytical Testing Labs
- Shelf Life
- 24 mo
- Color
- Colorless
- Container Material
- Plastic
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- Chemical Container Type
- Drum
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- Na2CO3
- Container Type
- Drum
- CAS Number
- 497-19-8
- Product Type
- Sodium Carbonate
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 12
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 12 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Carbonate, Concentration Not Applicable, CAS Number 497-19-8, Molecular Weight 105.99, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.