Zoro Homepage

Sodm Citrate, Dihdrt, grnlr, USP, 12kg

  • Mfr # SO165-12KG

  • Zoro # G8095768


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
36 mo
Molecular Weight
294.1
Chemical Formula
C6H5Na3O7¿2H2O
Chemical Container Type
Drum
CAS Number
6132-04-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO165-12KG
Zoro #
G8095768
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Sodium Citrate - Dihydrate
Shelf Life
36 mo
Molecular Weight
294.1
Chemical Formula
C6H5Na3O7¿2H2O
Chemical Container Type
Drum
CAS Number
6132-04-3
Chemical Grade
USP
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Application
Analytical Testing Labs
Container Type
Drum
Product Type
Sodium Citrate - Dihydrate
Form
Powder
Container Material
Plastic
Storage Temperature - Maximum
22 Degrees C
Quantity
12
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Volume
12 kg

Description

Sodium Citrate - Dihydrate, Concentration Not Applicable, CAS Number 6132-04-3, Molecular Weight 294.1, Chemical Formula C6H5Na3O7�2H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.