Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodm Fluoride, Pwdr, USP, EP, BP, 45kg

  • Mfr # SO167-45KGBL

  • Zoro # G7927409


product price: $2,960.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Fiberboard
Shipping Restrictions
UN1690 Sodium Fluoride Solid 6.1 PG III
Chemical Container Size
45 kg
CAS Number
7681-49-4
Chemical Formula
NaF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO167-45KGBL
Zoro #
G7927409
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
45 kg

Details

Item
Sodium Fluoride
Chemical Container Material
Fiberboard
Shipping Restrictions
UN1690 Sodium Fluoride Solid 6.1 PG III
CAS Number
7681-49-4
Chemical Formula
NaF
Chemical Grade
USP
Shelf Life
36 mo
Chemical Container Type
Drum
Molecular Weight
41.99
Container Type
Drum
Application
Analytical Testing Labs
Product Type
Sodium Fluoride
Form
Powder
Container Material
Fiberboard
REMOVE - Previous PI Node
S
Volume
45 kg
Storage Temperature - Minimum
20 Degrees C
Quantity
45
Storage Temperature - Maximum
22 Degrees C

Description

Sodium Fluoride, Concentration Not Applicable, CAS Number 7681-49-4, Molecular Weight 41.99, Chemical Formula NaF, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 45 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions UN1690 Sodium Fluoride Solid 6.1 PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.