This item is Discontinued.

Spectrum Chemical Sodm Metabisulfite, Grnlr, NF, 500g SO182-500GM

Sodm Metabisulfite, Grnlr, NF, 500g (Discontinued)

  • Mfr # SO182-500GM
  • Zoro # G8066587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SO182-500GM
Zoro #
G8066587
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium Metabisulfite, Granular, NF, EP, BP, JP
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Type
Bottle
Molecular Weight
190.11
Shelf Life
24 mo
CAS Number
7681-57-4
Chemical Grade
NF
Chemical Formula
Na2S2O5
Chemical Container Material
Plastic

Description

Sodium Metabisulfite, Granular, NF, EP, BP, JP, CAS Number 7681-57-4, Molecular Weight 190.11, Chemical Formula Na2S2O5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.