Shop SPECTRUM
See all product information
Create Account
Sodm Phspht, Tribasic, Anhdrs, FCC, 2.5kg
- Mfr # S1276-2.5KG
- Zoro # G7985378
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
CAS Number
7601-54-9
Molecular Weight
163.94
Shelf Life
18 mo
Chemical Formula
Na3PO4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1276-2.5KG
- Zoro #
- G7985378
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Phosphate
- Chemical Container Type
- Drum
- CAS Number
- 7601-54-9
- Molecular Weight
- 163.94
- Shelf Life
- 18 mo
- Chemical Formula
- Na3PO4
- Chemical Grade
- FCC
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Color
- Colorless
- Container Type
- Bottle
- Application
- Food and Beverage, Nutritional Supplement
- Product Type
- Sodium Phosphate
- Form
- Powder
- Container Material
- Plastic
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Tribasic
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Phosphate - Tribasic, Concentration Not Applicable, CAS Number 7601-54-9, Molecular Weight 163.94, Chemical Formula Na3PO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Buffer, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.