Zoro Homepage

Sodmauryl Slft, NF, EP, BP, JP, 1kg

  • Mfr # SO180-1KG

  • Zoro # G7996097


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 kg
Chemical Container Material
Plastic
Chemical Grade
NF
Chemical Formula
C12H25O4SNa
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO180-1KG
Zoro #
G7996097
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Sodium Lauryl Sulfate
Chemical Container Material
Plastic
Chemical Grade
NF
Chemical Formula
C12H25O4SNa
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Drum
Shelf Life
36 mo
Molecular Weight
288.38
CAS Number
151-21-3
Application
Analytical Testing Labs
Container Type
Drum
Product Type
Sodium Lauryl Sulfate
Container Material
Plastic
Form
Capsule
Features
Mixture of Sodium Alkyl Sulfates Consisting Mainly of Sodium Lauryl Sulfate
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Quantity
1
Storage Temperature - Maximum
22 Degrees C
Volume
1 kg

Description

Sodium Lauryl Sulfate, Concentration Not Applicable, CAS Number 151-21-3, Molecular Weight 288.38, Chemical Formula C12H25O4SNa, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 1 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.