Zoro Homepage

Sorbic Acid, Pwdr, NF, 2.5kg

  • Mfr # SO215-2.5KG

  • Zoro # G7901892


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Drum
Chemical Container Size
2.5 kg
Chemical Grade
NF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO215-2.5KG
Zoro #
G7901892
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Sorbic Acid, Powder, NF
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Drum
Chemical Grade
NF
CAS Number
110-44-1
Chemical Formula
C6H8O2
Shipping Restrictions
Chemical Not Regulated for Transport
Molecular Weight
112.13

Description

Sorbic Acid, Powder, NF, CAS Number 110-44-1, Molecular Weight 112.13, Chemical Formula C6H8O2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.