Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squalane, 25mL

  • Mfr # H0096-25ML

  • Zoro # G8291707


product price: $34.19
/ea

Key Features

Chemical Formula
C30H62
Chemical Container Size
25 mL
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
111-01-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0096-25ML
Zoro #
G8291707
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Squalane
Chemical Formula
C30H62
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
111-01-3
Molecular Weight
422.81
Chemical Grade
Reagent
Shelf Life
24 mo

Description

Squalane, CAS Number 111-01-3, Molecular Weight 422.81, Chemical Formula C30H62, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.