Zoro Homepage

Squalene, 500mL

  • Mfr # H0097-500ML

  • Zoro # G8290602


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
500 mL
CAS Number
111-02-4
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0097-500ML
Zoro #
G8290602
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Squalene
Shelf Life
24 mo
CAS Number
111-02-4
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
410.72
Chemical Container Type
Bottle
Chemical Formula
C30H50

Description

Squalene, CAS Number 111-02-4, Molecular Weight 410.72, Chemical Formula C30H50, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.