Zoro Homepage
This item is Discontinued.
Spectrum Chemical Stearyl Alcohol, NF, 2.5kg ST115-2.5KG

Stearyl Alcohol, NF, 2.5kg (Discontinued)

  • Mfr # ST115-2.5KG
  • Zoro # G2912963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST115-2.5KG
Zoro #
G2912963
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Stearyl Alcohol, NF
Chemical Container Type
Drum
Shelf Life
24 mo
Chemical Formula
C18H38O
Chemical Container Material
Plastic
Molecular Weight
270.48
Chemical Grade
NF
CAS Number
112-92-5
Shipping Restrictions
Chemical Not Regulated For Transport

Description

Stearyl Alcohol, NF, CAS Number 112-92-5, Molecular Weight 270.48, Chemical Formula C18H38O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.